Shop All Composite Toe Boots and Shoes
Carolina Shoe
Size 9-1/2 Men's Logger Boot Composite Work Boot, Brown
Mfr # CA7522
Zoro # G9062916
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Width D
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carolina Shoe
- MFR # CA7522
- Zoro # G9062916
- UPC # 726363518098
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Width | D |
Footwear Width | D |
Height | 8 in |
Heel Height | 1 in or Greater |
Footwear Size | 9 1/2 |
Overall Height | 8 in |
Size (PRINT) | 9 1/2 |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 9 1/2, Static Dissipative No, Style Number CA7522
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, Polyurthane Palm Coating, Gray, L (BW4000)
- REEBOK Athlet Work Shoes, Mens Black Comp Toe, PR (RB3315)
- DUPONT Tyvek Isoclean Disposable Hood, White, Universal, PK100 (IC668BWH0001000B)
- WERNER 4 ft. to 6 ft.L Stretch lanyard (C341100)
- CAROLINA SHOE Size 9 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- CAROLINA SHOE Size 7 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- CAROLINA SHOE Size 14EE Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- CAROLINA SHOE Size 10EE Men's 6 in Work Boot Composite Work Boot, Brown (CA5582)
- CAROLINA SHOE Work Boots, Mens, 9.5, EEE, 8inH, Brown, PR (CA7921)
- CAROLINA SHOE Size 11 Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- AVENGER SAFETY FOOTWEAR Size 11.5 BLADE 8 EYE AT, MENS PR (A303-11.5W)
- Carolina Shoe Composite Toe Boots and Shoes