Shop All Composite Toe Boots and Shoes
Carolina Shoe
Size 9-1/2 Men's Logger Boot Composite Work Boot, Brown
Mfr # CA7521
Zoro # G9062681
product price: $234.99
/pr
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Width E
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA7521
- Zoro # G9062681
- UPC # 726363500482
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Width | E |
Footwear Width | E |
Heel Height | 1 in or Greater |
Height | 8 in |
Footwear Size | 9 1/2 |
Overall Height | 8 in |
Size (PRINT) | 9 1/2 |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width E, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 9 1/2, Static Dissipative No, Style Number CA7521
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSI Filter, for Bullard or Nova Air Filter (CSI41AF)
- ZORO SELECT 5 ft. L x Vinyl; Vinyl Foam, 1" Thick (6FHG2)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (WCCL2MLSZX2)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08XL12 8 cal/cm2 Arc Flash Kit with FR Coverall, XL, Glove Size 12 (KIT2CV08XL12)
- CAROLINA SHOE Size 9 4EE Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- CAROLINA SHOE Work Boots, Mens, 8.5, D, Mesh, 8inH, Brown, PR (CA9582)
- CAROLINA SHOE Work Boots, Mens, 9.5, EE, Lace Up, Oxford, PR (CA1520)
- CAROLINA SHOE Size 15 Men's 8 in Work Boot Composite Work Boot, Brown (CA9528)
- CAROLINA SHOE Size 11 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- CAROLINA SHOE Size 8-1/2 Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- HOSS BOOT CO Hoss Mens Trail Grey Composite Toe Hike (53023)
- Carolina Shoe Foot Protection