Shop All Steel Toe Boots
Carolina Shoe
Size 9-1/2 Men's 8 in Work Boot Steel Work Boot, Brown
Mfr # CA3557
Zoro # G1920779
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carolina Shoe
- MFR # CA3557
- Zoro # G1920779
- UPC # 726363653621
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | D |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Footwear Width | D |
Footwear Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number CA3557
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Fire Extinguisher Sign, 18 in Height, 8 1/2 in Width, Acrylic, Rectangle, English (SP818V)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPROPVCWT-153)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 120)
- MAXIT Balaclava, HOTHEAD, Over-the-Head, ProMax, Full Head and Neck Coverage, Black, Universal Size (101919409)
- CAROLINA SHOE Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 11D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 10D Men's Logger Boot Steel Work Boot, Brown (CA5821)
- KEEN Size 11 Men's Hiker Boot Steel Work Boot, Gray (1011243)
- Carolina Shoe Steel Toe Boots