Shop All Steel Toe Boots
Carolina Shoe
Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # CA7558
Zoro # G9070171
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA7558
- Zoro # G9070171
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | D |
Heel Height | 1/2 in |
Height | 6 in |
Footwear Width | D |
Footwear Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves XLarge (G8834XL)
- 212 PERFORMANCE Premium Gasket Sealed Anti-Fog Clear Lens Safety Glasses with Removable Headband in Black and Red (EPE14-05-03)
- NMC Individual Character Stencil 12" Number Set, PMC12-D (PMC12-D)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, S (O22008)
- CAROLINA SHOE Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 11EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 9-1/2EE Men's Logger Boot Steel Work Boot, Black (CA9823)
- CAROLINA SHOE Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 12-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (508)
- THOROGOOD SHOES Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 9.5D)
- Carolina Shoe Foot Protection