Shop All Steel Toe Boots
Carolina Shoe
Size 8D Men's Logger Boot Steel Work Boot, Black
Mfr # CA9823
Zoro # G8620753
product price: $174.99
/pr
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Logger Boot
- Gender Men's
- Width D
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA9823
- Zoro # G8620753
- UPC # 094729131435
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | D |
Heel Height | 1 in or Greater |
Footwear Width | D |
Height | 8 in |
Footwear Size | 8 |
Overall Height | 8 in |
Size (PRINT) | 8 |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 8, Static Dissipative No, Style Number CA9823
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Utility Polo, Size XL, Silver Tan (41180)
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-M (VI9LCNV-M)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-022)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS340CTP)
- CAROLINA SHOE Size 10-1/2D Men's Logger Boot Steel Work Boot, Black (CA9823)
- CAROLINA SHOE Size 11-1/2D Men's Logger Boot Steel Work Boot, Black (CA9823)
- CAROLINA SHOE Size 9-1/2EE Men's Logger Boot Steel Work Boot, Black (CA9823)
- CAROLINA SHOE Size 12D Men's Logger Boot Steel Work Boot, Black (CA9823)
- CAROLINA SHOE Size 16 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (505)
- CAROLINA SHOE Size 17 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz12EE, PR (15569)
- Carolina Shoe Steel Toe Boots