Shop All Composite Toe Boots and Shoes
Carolina Shoe
Size 8 Men's Wellington Boot Composite Work Boot, Brown
Mfr # CA4582
Zoro # G9061437
original price:
$229.99
10% off
new price: $206.99
/pr
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Size 8
- Width EE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA4582
- Zoro # G9061437
- UPC # 726363510672
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | EE |
Footwear Width | D |
Heel Height | 1/2 in |
Height | 10 in |
Footwear Size | 8 |
Overall Height | 10 in |
Size (PRINT) | 8 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number CA4582
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1424-NA_10x7 (U4-1424-NA_10x7)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H (410KAW400GRN-3XX1105)
- MCR SAFETY Shoulder Double Leather Palm XXL, PK12 (1411XXL)
- LYLE Fine Supplemental Parking Sign, 6" x 12, T1-2062-EG_12x6 (T1-2062-EG_12x6)
- CAROLINA SHOE Wrk Boots, Mens, 9.5, D, EVA Midsole, 6inH, PR (CA5520)
- CAROLINA SHOE Work Boots, Mens, 11, EE, 8inH, Brown, PR (CA7522)
- CAROLINA SHOE Loafer Shoe, M, 14, Brown, PR (CA5595)
- CAROLINA SHOE Work Boots, Mens, 9, D, EVA Midsole, 6inH, PR (CA5520)
- CAROLINA SHOE Size 8 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- CAROLINA SHOE Work Boots, Mens, 11, EEE, 8inH, Brown, PR (CA7921)
- AVENGER SAFETY FOOTWEAR Size 14 RIPSAW WELLINGTON AT, MENS PR (A7830-14M)
- Carolina Shoe Foot Protection