Shop All Composite Toe Boots and Shoes
Carolina Shoe
Size 8 Men's 8 in Work Boot Composite Work Boot, Brown
Mfr # CA9582
Zoro # G9036002
product price: $234.99
/pr
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Width EE
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA9582
- Zoro # G9036002
- UPC # 726363549788
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | EE |
Footwear Width | 2E |
Heel Height | 3/4 in |
Height | 8 in |
Footwear Size | 8 |
Size (PRINT) | 8 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number CA9582
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Stick Left Hand Only Welding Glove, Goatskin Palm, L (9070LHO/L)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, 9, 1 PR (B324R/9)
- DUE NORTH Heel Traction Aid, PR (V3550470-O/S)
- ALLEGRO INDUSTRIES Single Bib Maintenance Free Tyvek Hood (9910-EF)
- CAROLINA SHOE Loafer Shoe, W, 10 1/2, Brown, PR (CA5595)
- CAROLINA SHOE Wrk Boots, Mens, 8.5, E, Lea. Midso., 8inH, PR (CA7921)
- CAROLINA SHOE Wrk Boots, Mens, 10.5, EE, Lace Up, Oxford, PR (CA1520)
- CAROLINA SHOE 6-Inch Work Boot, D, 10 1/2, Brown, PR (CA5556)
- CAROLINA SHOE Wrk Boots, Mens, 8.5, EE, Mesh, 8inH, Brown, PR (CA9582)
- CAROLINA SHOE Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- DANNER Size 12 Men's 8 in Work Boot Alloy Work Boot, Black (17311-12D)
- Carolina Shoe Composite Toe Boots and Shoes