Shop All Composite Toe Boots and Shoes
Carolina Shoe
Size 8 Men's 6 in Work Boot Composite Work Boot, Brown
Mfr # CA3558
Zoro # G7271999
product price: $134.99
/pr
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Toe Type Composite
- Gender Men's
- Color Brown
- Width D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA3558
- Zoro # G7271999
- UPC # 726363672950
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | D |
Footwear Width | D |
Heel Height | 1 in or Greater |
Height | 6 in |
Footwear Size | 8 |
Overall Height | 6 in |
Size (PRINT) | 8 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number CA3558, Toe Cap Material Composite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Non-reflective Maintenance Sign, 12 in Height, 12 in Width, Non-PVC Polymer, Square, English (SEC-001-12HA)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Natural Rubber Latex, M, 1 PR (KV200-M)
- ACCUFORM SAFETY LABEL HYDRAULIC OIL 3 X 7 LCHL586 (LCHL586)
- MILWAUKEE TOOL Knit Gloves, Finished, Size 2XL (48-73-7154)
- CAROLINA SHOE 6-Inch Work Boot, D, 9 1/2, Brown, PR (CA5556)
- CAROLINA SHOE Size 11 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- CAROLINA SHOE Size 6-1/2 Women's 6 in Work Boot Composite Work Boot, Brown (CA1620)
- CAROLINA SHOE Wrk Boots, Mens, 10, D, Textured, 6inH, Brn, PR (CA5520)
- CAROLINA SHOE Size 12EE Men's 6 in Work Boot Composite Work Boot, Brown (CA5582)
- CAROLINA SHOE Work Boots, Mens, 8, EE, Lace Up, Oxford, PR (CA1520)
- ROCKPORT WORKS Mens Brown and Tan Comp Toe Two Eye, PR (RK4690)
- Carolina Shoe Foot Protection