Shop All Steel Toe Boots
Carolina Shoe
Size 8-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # CA7558
Zoro # G9070266
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA7558
- Zoro # G9070266
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | EE |
Height | 6 in |
Heel Height | 1/2 in |
Footwear Width | EE |
Footwear Size | 8 1/2 |
Size (PRINT) | 8 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Reading Glasses, +2.5, Gray, Polycarbonate (BKH25G)
- BOGS FOOTWEAR Size 14 Men's Steel Rubber Boot, Black (69172-001 M 14)
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011R/10H)
- 5.11 Tactical Boots, 13, R, Black, Plain, Mens, PR (12391)
- CAROLINA SHOE Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 12-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 10D Men's 6 in Work Boot Steel Work Boot, Brown (599)
- CAROLINA SHOE Size 10-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 11EE Men's 6 in Work Boot Steel Work Boot, Brown (599)
- Carolina Shoe Foot Protection