Shop All Steel Toe Boots
Carolina Shoe
Size 8-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 1399
Zoro # G9059784
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carolina Shoe
- MFR # 1399
- Zoro # G9059784
- UPC # 094729115626
- Country of Origin Viet Nam
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | EE |
Heel Height | 3/4 in |
Footwear Width | 2E |
Height | 6 in |
Footwear Size | 8 1/2 |
Overall Height | 6 in |
Size (PRINT) | 8 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 1399
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID SparkGuard 1830LS Green Flame Resistant Standard Weight Jacket with Grey Leather Sleeves, XXL (1830LS-XXL)
- 3M Waist Belt (7000126154)
- BRADY Aisle Marking Tape, 2In W, 100Ft L, Red/Wht (121916)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XL, (11), Green, 100 Pack (6110PF XXL)
- CAROLINA SHOE Size 7 Men's Logger Boot Steel Work Boot, Brown (CA9821)
- CAROLINA SHOE Size 15EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 13D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 14EEEE Men's Logger Boot Steel Work Boot, Brown (1821)
- CAROLINA SHOE Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- CAROLINA SHOE Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- ARIAT Size 14 Men's Western Boot Steel Work Boot, Brown (10014241)
- Carolina Shoe Foot Protection