Shop All Steel Toe Boots
Carolina Shoe
Size 8-1/2 Men's Logger Boot Steel Work Boot, Brown
Mfr # CA9821
Zoro # G9036264
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Style Logger Boot
- Gender Men's
- Width EEEE
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carolina Shoe
- MFR # CA9821
- Zoro # G9036264
- UPC # 726363465187
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | EEEE |
Height | 8 in |
Footwear Width | 4E |
Heel Height | 1 in or Greater |
Footwear Size | 8 1/2 |
Overall Height | 8 in |
Size (PRINT) | 8 1/2 |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number CA9821
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking On Grass 12inx18in Heavy Gauge Alum Signs, 12" L, 18" H, A-1218 Keep Off Grass - NoPkG (A-1218 Keep Off Grass - NoPkG)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator, S (8001)
- MCR SAFETY Eyewear Retainer, Slip On, 28" L, PK6 (460X64)
- CONDOR VF, Knit Gloves, Beige, XL, 2UUA2, PR (60VY38)
- CAROLINA SHOE Size 8-1/2 Women's Logger Boot Steel Work Boot, Brown (CA1421)
- CAROLINA SHOE Size 10-1/2D Men's Logger Boot Steel Work Boot, Brown (CA5821)
- CAROLINA SHOE Size 11-1/2EEEE Men's Logger Boot Steel Work Boot, Brown (CA5821)
- CAROLINA SHOE Size 8 Men's Logger Boot Steel Work Boot, Brown (CA9821)
- CAROLINA SHOE Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 12D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 8EE Men's Logger Boot Steel Work Boot, Black (CA9823)
- Carolina Shoe Foot Protection