Shop All Composite Toe Boots and Shoes
Carolina Shoe
Size 7 Women's 6" Work Boot Composite Work Boot, Brown
Mfr # CA1626
Zoro # G1920569
product price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Brown
- Size 7
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA1626
- Zoro # G1920569
- UPC # 726363644728
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Width | M |
Footwear Width | M |
Heel Height | Less Than 1/2" |
Height | 6" |
Footwear Size | 7 |
Size (PRINT) | 7 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number CA1626
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses Gray, Green temples (16269)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H (72 HB/40-40 KA Silver)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472X43 (472X43)
- PRESCO Polka Dot Flagging Tape (PDBBK)
- CAROLINA SHOE Wrk Boots, Men, 12, EEE, Lea. Midso., 8inH, PR (CA9528)
- CAROLINA SHOE Work Boots, Mens, 10.5, D, Wide Toe Cap, PR (CA5520)
- CAROLINA SHOE Work Boots, Mens, 14, EE, Mesh, 8inH, Brown, PR (CA9582)
- CAROLINA SHOE Size 7-1/2 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- CAROLINA SHOE Size 8-1/2 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- CAROLINA SHOE Size 12EE Men's 6 in Work Boot Composite Work Boot, Brown (CA5582)
- REEBOK Size 9 Women's 6 in Work Boot Composite Safety Footwear, Black (RB765-W-09.0)
- Carolina Shoe Foot Protection