Shop All Composite Toe Boots and Shoes
Carolina Shoe
Size 7 Men's Logger Boot Composite Work Boot, Brown
Mfr # CA7521
Zoro # G9062636
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Width E
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carolina Shoe
- MFR # CA7521
- Zoro # G9062636
- UPC # 726363588121
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Width | E |
Footwear Width | E |
Heel Height | 1 in or Greater |
Height | 8 in |
Footwear Size | 7 |
Overall Height | 8 in |
Size (PRINT) | 7 |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width E, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 7, Static Dissipative No, Style Number CA7521
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Hose, 1-1/2inx50ft, NST, Yellow, 300psi (45DV17)
- SAFEWAZE Full Body Harness, Vest Style, L (FS377-L)
- LABELMASTER Corrosive Placard, UN 1760, PK25 (ZT4-1760)
- ZING Group Lockout Box, Stainless Steel, Red (6061R)
- CAROLINA SHOE Wrk Boots, Mens, 12, EEE, Thinsulate, 8inH, PR (CA7521)
- CAROLINA SHOE Size 10-1/2EEE Men's Logger Boot Composite Work Boot, Brown (CA7521)
- CAROLINA SHOE Size 9-1/2EEE Men's Logger Boot Composite Work Boot, Brown (CA7521)
- CAROLINA SHOE Work Boots, Mens, 13, EEE, Welted, 8inH, PR (CA9528)
- CAROLINA SHOE Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- CAROLINA SHOE Wrk Boots, Mens, 10.5, EE, Lace Up, Oxford, PR (CA1520)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 8 1/2, White, PR (1652-8.5W)
- Carolina Shoe Composite Toe Boots and Shoes