Shop All Steel Toe Boots
Carolina Shoe
Size 7-1/2EE Men's Logger Boot Steel Work Boot, Brown
Mfr # CA5821
Zoro # G9062121
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Logger Boot
- Gender Men's
- Width EE
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carolina Shoe
- MFR # CA5821
- Zoro # G9062121
- UPC # 726363463794
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 7 1/2 |
Width | EE |
Height | 8 in |
Footwear Width | 2E |
Heel Height | 1 in or Greater |
Footwear Size | 7 1/2 |
Overall Height | 8 in |
Size (PRINT) | 7 1/2 |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 7 1/2, Static Dissipative No, Style Number CA5821
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1017-EG_12x18 (T1-1017-EG_12x18)
- MILWAUKEE TOOL Performance Work Gloves - 2X-Large, 2X-Large, Red/Black/Gray (48-22-8724)
- ZORO SELECT Inspection Rcd Tag, 5-3/4 x 3 In, PK25 (9DT29)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99102)
- CAROLINA SHOE Size 17 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- CAROLINA SHOE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 10 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- CAROLINA SHOE Size 13EE Men's Logger Boot Steel Work Boot, Brown (CA9821)
- CAROLINA SHOE Size 18 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- CAROLINA SHOE Size 8 Men's Logger Boot Steel Work Boot, Brown (1821)
- CAT FOOTWEAR Size 11-1/2W Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- Carolina Shoe Steel Toe Boots