Shop All Composite Toe Boots and Shoes
Carolina Shoe
Size 7-1/2 Women's 6 in Work Boot Composite Work Boot, Brown
Mfr # CA1620
Zoro # G9037077
product price: $174.99
/pr
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Brown
- Width W
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA1620
- Zoro # G9037077
- UPC # 726363510481
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Width | W |
Footwear Width | Wide |
Height | 6 in |
Heel Height | 3/4 in |
Footwear Size | 7 1/2 |
Size (PRINT) | 7 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Horizontal Glove Dispenser, Steel, 3 Boxes (6GKY3)
- ZORO SELECT Nylon Collapsible Traffic Cone, 28" H, Plastic, 11 inch H, 2 inch L, 12 inch W, Orange (17714-1-128)
- 3M Replacement Battery Cover 1173, 1/pk (1173 SV)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK12 (72HB/40-40 KAx12 Red)
- CAROLINA SHOE Size 6 Women's 6 in Work Boot Composite Work Boot, Brown (CA1620)
- CAROLINA SHOE Size 8 Women's 6 in Work Boot Composite Work Boot, Brown (CA1620)
- CAROLINA SHOE Wrk Boots, Womens, 9, W, Lace Up, 6inH, Brn, PR (CA1620)
- CAROLINA SHOE Wrk Boots, Mens, 8.5, E, Lace Up, 8inH, Brn, PR (CA9528)
- CAROLINA SHOE Size 11EE Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- CAROLINA SHOE Size 11 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- THOROGOOD SHOES Size 10 1/2 Men's Hiker Boot Composite Hiker Boots, Black/Gray (804-6290 W 10.5)
- Carolina Shoe Composite Toe Boots and Shoes