Shop All Steel Toe Boots
Carolina Shoe
Size 7-1/2 Men's Logger Boot Steel Work Boot, Brown
Mfr # 1821
Zoro # G9059967
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Logger Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # 1821
- Zoro # G9059967
- UPC # 726363080816
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 7 1/2 |
Width | D |
Heel Height | 1 in or Greater |
Height | 8 in |
Footwear Width | D |
Footwear Size | 7 1/2 |
Overall Height | 8 in |
Size (PRINT) | 7 1/2 |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 1821
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Sweatshirt Thermal Black Xl (0487RBLKXLG)
- CONDOR Rain Poncho, HiViz Yellow/Green, Univ (1EJY2)
- PORTWEST Berlin Executive Hi-Vis Vest, XXL (US476)
- GUARDIAN EQUIPMENT Construction Tuxedo, Vest, Black Mesh X Lar (2630)
- CAROLINA SHOE Size 13EE Men's Logger Boot Steel Work Boot, Brown (1821)
- CAROLINA SHOE Size 14EEEE Men's Logger Boot Steel Work Boot, Brown (1821)
- CAROLINA SHOE Size 8 Men's Logger Boot Steel Work Boot, Brown (1821)
- CAROLINA SHOE Size 16 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (505)
- CAROLINA SHOE Size 18 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- CAROLINA SHOE Size 10EE Men's Logger Boot Steel Work Boot, Brown (1821)
- JUSTIN ORIGINAL WORKBOOTS Size 7-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- Carolina Shoe Foot Protection