Shop All Composite Toe Boots and Shoes
Carolina Shoe
Size 6 Women's Logger Boot Composite Work Boot, Brown
Mfr # CA1435
Zoro # G6620938
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Brown
- Width W
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carolina Shoe
- MFR # CA1435
- Zoro # G6620938
- UPC # 726363666645
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 |
Width | W |
Footwear Width | W |
Heel Height | 1 in or Greater |
Height | 8 in |
Footwear Size | 6 |
Size (PRINT) | 6 |
Overall Height | 8 in |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number CA1435, Toe Cap Material Composite, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Safety Rain Suit, Hi-Vis Orange, XL (V1080160U-XL)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 882 Series (S88213)
- JAMCO Gas Cylinder Cabinet, 49x38, Capacity 18 (CA120YP)
- VGUARD Bouffant Cap 21", Pancake, White, PK1000 (B11A11)
- CAROLINA SHOE Size 11 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- CAROLINA SHOE Size 10 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- CAROLINA SHOE Size 7-1/2 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- CAROLINA SHOE Work Boots, Mens, 8.5, D, Lace Up, Oxford, PR (CA1520)
- CAROLINA SHOE Size 14 Men's Logger Boot Composite Work Boot, Brown (CA7522)
- CAROLINA SHOE Size 9-1/2 Women's Logger Boot Composite Logger Boots, Brown (CA1435)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 W 105)
- Carolina Shoe Composite Toe Boots and Shoes