Shop All Composite Toe Boots and Shoes
Carolina Shoe
Size 6 Women's 6 in Work Boot Composite Work Boot, Brown
Mfr # CA1620
Zoro # G9037043
product price: $174.99
/pr
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Women's
- Width W
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA1620
- Zoro # G9037043
- UPC # 726363510450
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 |
Width | W |
Height | 6 in |
Heel Height | 3/4 in |
Footwear Width | W |
Footwear Size | 6 |
Overall Height | 6 in |
Size (PRINT) | 6 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number CA1620
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Stretch Coltrane Straight Leg, 30" x "34 (10036687)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-18H)
- CHILL-ITS BY ERGODYNE Cooling Bandana, One Size, Lime (6700CT)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Chrome/Black (GCHBLK500)
- CAROLINA SHOE Size 8 Women's 6 in Work Boot Composite Work Boot, Brown (CA1620)
- CAROLINA SHOE Wrk Boots, Womens, 9, W, Lace Up, 6inH, Brn, PR (CA1620)
- CAROLINA SHOE Size 6-1/2 Women's 6 in Work Boot Composite Work Boot, Brown (CA1620)
- CAROLINA SHOE Wrk Boots, Mens, 10, D, Textured, 6inH, Brn, PR (CA5520)
- CAROLINA SHOE Wrk Boots, Mens, 8, E, Lace Up, 8inH, Brown, PR (CA9528)
- CAROLINA SHOE Size 13 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- ARIAT Work Boots, Composite, Womens, 10, B, Blk, PR (10011976)
- Carolina Shoe Foot Protection