Shop All Steel Toe Boots
Carolina Shoe
Size 6 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 508
Zoro # G6321362
product price: $299.99
/pr
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Boot Material All Leather
- Predominant Footwear Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # 508
- Zoro # G6321362
- UPC # 726363154524
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 6 |
Width | EE |
Footwear Width | 2E |
Height | 6 in |
Heel Height | 1/2 in |
Footwear Size | 6 |
Size (PRINT) | 6 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard External, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 508, Toe Cap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (406KAYLW 4XX0002)
- DISASTER MANAGEMENT SYSTEMS Pediatric Patient Victim Cards, PK32 (DMS-05873)
- VGUARD A22A1, Industrial Glove, 2.8 mil Palm, Vinyl, Powdered, Medium, 1000 PK, Clear (A22A12)
- ANSELL Electrical Insulating Gloves, 10 Size, PR (RIG0011BUL100)
- CAROLINA SHOE Size 8-1/2 Women's Logger Boot Steel Work Boot, Brown (CA1421)
- CAROLINA SHOE Size 14EE Men's Logger Boot Steel Work Boot, Brown (1821)
- CAROLINA SHOE Size 8 Men's Logger Boot Steel Work Boot, Brown (CA9821)
- CAROLINA SHOE Size 16 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (505)
- CAROLINA SHOE Size 13D Men's Logger Boot Steel Work Boot, Brown (CA9821)
- CAROLINA SHOE Size 12EE Men's Logger Boot Steel Work Boot, Brown (CA5821)
- KEEN Size 11-1/2 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- Carolina Shoe Foot Protection