Shop All Composite Toe Boots and Shoes
Carolina Shoe
Size 6-1/2 Women's 6 in Work Boot Composite Work Boot, Brown
Mfr # CA1620
Zoro # G9037052
product price: $174.99
/pr
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Toe Type Composite
- Gender Women's
- Color Brown
- Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA1620
- Zoro # G9037052
- UPC # 726363510467
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 1/2 |
Width | W |
Footwear Width | Wide |
Height | 6 in |
Heel Height | 3/4 in |
Footwear Size | 6 1/2 |
Size (PRINT) | 6 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Pedestal, 24" dia. (PED-1524)
- ICE GRIPSTER Gloves (Glove)
- IRONCAT Leather Gloves, Gunn - Full Back, PR, PK12 (IC9)
- QUEUEWAY Barrier Post, Yellow/Blk Text Belt, 1 Belt (QPLUS-35-ESD)
- CAROLINA SHOE Size 7 Women's 6 in Work Boot Composite Work Boot, Brown (CA1620)
- CAROLINA SHOE Size 8 Women's 6 in Work Boot Composite Work Boot, Brown (CA1620)
- CAROLINA SHOE Size 6 Women's 6 in Work Boot Composite Work Boot, Brown (CA1620)
- CAROLINA SHOE Size 9-1/2EEE Men's Logger Boot Composite Work Boot, Brown (CA7521)
- CAROLINA SHOE Size 14EEEE Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- CAROLINA SHOE Size 11 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- AVENGER SAFETY FOOTWEAR Size 10.5 DOZER ST, MENS PR (A7258-10.5W)
- Carolina Shoe Foot Protection