Shop All Steel Toe Boots
Carolina Shoe
Size 4 Women's Logger Boot Steel Work Boot, Brown
Mfr # CA1421
Zoro # G8616587
product price: $164.99
/pr
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Logger Boot
- Gender Women's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA1421
- Zoro # G8616587
- UPC # 094729140710
- Country of Origin Viet Nam
- Category Steel Toe Boots
Dimensions
Size | 4 |
Width | M |
Heel Height | 1 in or Greater |
Height | 8 in |
Footwear Width | M |
Footwear Size | 4 |
Overall Height | 8 in |
Size (PRINT) | 4 |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 4, Static Dissipative No, Style Number CA1421
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Fire Hose Nozzle, 2-1/2 In., Polycarbonate (517-252)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- TOUGHBUILT GelFit™ Rocker Knee Pads (TB-KP-G201)
- TALON TRAX Overboot, Men, 8, Adj Strap, Yllw, Rubber, PR (4T269)
- CAROLINA SHOE Size 8 Women's Logger Boot Steel Work Boot, Brown (CA1421)
- CAROLINA SHOE Size 7 Women's Logger Boot Steel Work Boot, Brown (CA1421)
- CAROLINA SHOE Size 6 Women's Logger Boot Steel Work Boot, Brown (CA1421)
- CAROLINA SHOE Size 8D Men's Logger Boot Steel Work Boot, Black (CA9823)
- CAROLINA SHOE Size 11-1/2D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 11-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- NEW BALANCE Athletic Shoe, D, 12, Black, PR (WIDEVOLBL-12D)
- Carolina Shoe Foot Protection