Shop All Composite Toe Boots and Shoes
Carolina Shoe
Size 16 Men's 6 in Work Boot Composite Work Boot, Copper
Mfr # CA5520
Zoro # G7369391
product price: $174.99
/pr
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Color Black, Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA5520
- Zoro # G7369391
- UPC # 726363561520
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 16 |
Width | D |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Footwear Width | D |
Footwear Size | 16 |
Size (PRINT) | 16 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Copper, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 16, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Bump Gas, Cylinder Cap. 11L (CME1-FTG)
- GLOWEAR BY ERGODYNE Rain Jacket, Hi-Vis, Blk Front, Medium (8365BK-M)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 070)
- MSA SAFETY Adjustable Positioning Lanyard, 6 ft., Green (10201456)
- CAROLINA SHOE Size 15 Men's 6 in Work Boot Composite Work Boot, Copper (CA5520)
- CAROLINA SHOE Size 11EE Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- CAROLINA SHOE Wrk Boots, Womens, 9, W, Lace Up, 6inH, Brn, PR (CA1620)
- CAROLINA SHOE Size 11 Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- CAROLINA SHOE Size 9 4EE Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- CAROLINA SHOE Wrk Boots, Mens, 11.5, E, Thinsulate, 8inH, PR (CA7921)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN OXFORD CT, WOMENS PR (A7164-8.5W)
- Carolina Shoe Foot Protection