Shop All Composite Toe Boots and Shoes
Carolina Shoe
Size 14EE Men's Logger Boot Composite Work Boot, Brown
Mfr # CA7522
Zoro # G9062977
product price: $224.99
/pr
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Logger Boot
- Toe Type Composite
- Gender Men's
- Color Brown
- Width EE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA7522
- Zoro # G9062977
- UPC # 726363518050
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 |
Width | EE |
Footwear Width | 2E |
Heel Height | 1 in or Greater |
Height | 8 in |
Footwear Size | 14 |
Size (PRINT) | 14 |
Overall Height | 8 in |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 14, Static Dissipative No, Style Number CA7522
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWHMD002500)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (34-8753)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, M, PR (EXO-PIG-03-M)
- BRADY Pipe Marker, Nitrogen, Blue, 3/4 to1-3/8 In (4100-A)
- CAROLINA SHOE Work Boots, Mens, 9, D, Mesh, 8inH, Brown, PR (CA9582)
- CAROLINA SHOE Size 15 Men's 8 in Work Boot Composite Work Boot, Brown (CA9528)
- CAROLINA SHOE 6-Inch Work Boot, D, 11, Brown, PR (CA5556)
- CAROLINA SHOE Work Boots, Mens, 12, D, Lace Up, Oxford, PR (CA1520)
- CAROLINA SHOE Size 9W Men's 6" Work Boot Composite Work Boot, Tan (CA3536)
- CAROLINA SHOE Work Boots, Mens, 8.5, D, 8inH, Brown, PR (CA7522)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 095)
- Carolina Shoe Composite Toe Boots and Shoes