Shop All Steel Toe Boots
Carolina Shoe
Size 14 Men's Logger Boot Steel Work Boot, Black
Mfr # CA9823
Zoro # G9036282
product price: $174.99
/pr
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Logger Boot
- Gender Men's
- Size 14
- Width D
- Upper Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA9823
- Zoro # G9036282
- UPC # 726363435708
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 14 |
Width | D |
Height | 8 in |
Footwear Width | D |
Heel Height | 1 in or Greater |
Footwear Size | 14 |
Size (PRINT) | 14 |
Overall Height | 8 in |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number CA9823
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP BOOTS MENftS GRAY 13US (MZ2LE02.13)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, M (10026003)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F67)
- ZORO SELECT Scaffold Inspection Tag, Grn/Wht, Met, PK10 (8RJ77)
- CAROLINA SHOE Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 8 Men's Logger Boot Steel Work Boot, Brown (1821)
- CAROLINA SHOE Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 4 Women's Logger Boot Steel Work Boot, Brown (CA1421)
- CAROLINA SHOE Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 10 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- BAFFIN Size 14 Men's Miner Boot Steel Work Boot, Black (POLA-MP01-BK2)
- Carolina Shoe Foot Protection