Shop All Steel Toe Boots
Carolina Shoe
Size 13EEEE Men's Logger Boot Steel Work Boot, Brown
Mfr # CA5821
Zoro # G8618854
product price: $184.99
/pr
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Logger Boot
- Gender Men's
- Width EEEE
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA5821
- Zoro # G8618854
- UPC # 094729105665
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | EEEE |
Heel Height | 1 in or Greater |
Footwear Width | 4E |
Height | 8 in |
Footwear Size | 13 |
Size (PRINT) | 13 |
Overall Height | 8 in |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 13, Static Dissipative No, Style Number CA5821
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 10 Men's Composite Rubber Boot, Black (426050)
- INFICON Flammable Refrigerant Sensor, 0.2 oz/yr (724-701-G3)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS280-2X)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Delivery Entrance Contractors Sign With Symbol, Landscape (OS-NS-D-1824-L-10968)
- CAROLINA SHOE Size 11-1/2EEEE Men's Logger Boot Steel Work Boot, Brown (CA5821)
- CAROLINA SHOE Size 10-1/2D Men's Logger Boot Steel Work Boot, Brown (CA5821)
- CAROLINA SHOE Size 9D Men's Logger Boot Steel Work Boot, Brown (CA5821)
- CAROLINA SHOE Size 10 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- CAROLINA SHOE Size 11 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 9 1/2, Black, PR (55346S-BLK-095)
- Carolina Shoe Steel Toe Boots