Shop All Steel Toe Boots
Carolina Shoe
Size 13EE Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 508
Zoro # G8614943
product price: $299.99
/pr
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # 508
- Zoro # G8614943
- UPC # 094729104668
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | EE |
Heel Height | 1/2 in |
Height | 6 in |
Footwear Width | 2E |
Footwear Size | 13 |
Overall Height | 6 in |
Size (PRINT) | 13 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 508
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, XS (6), Natural, 100 Pack (MF-300-XS)
- MASTER LOCK Circuit Breaker Lockout Set, 2 Sets, 120/240Volt, Red (MLK506)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- AIR SYSTEMS INTL Vacuum Hose, 1 1/2 In X 10Ft W/Cuffs (AV-H10)
- CAROLINA SHOE Size 11D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 10EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 15EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 13D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 12D Men's Logger Boot Steel Work Boot, Black (CA9823)
- GEORGIA BOOT Size 9 Steel Steel Toe Boots, Brown (GB00517 M 090)
- Carolina Shoe Foot Protection