Shop All Steel Toe Boots
Carolina Shoe
Size 13D Men's Logger Boot Steel Work Boot, Brown
Mfr # CA9821
Zoro # G8620552
original price:
$183.99
4% off
new price: $174.99
/pr
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Logger Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA9821
- Zoro # G8620552
- UPC # 094729104484
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | D |
Height | 8 in |
Heel Height | 1 in or Greater |
Footwear Width | D |
Footwear Size | 13 |
Overall Height | 8 in |
Size (PRINT) | 13 |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number CA9821
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Guardian Equipment EyeSafe™ Faucet Mount Steel Eyewash Station, Assembled (G1100)
- GE Green Safety Vest W/Contrast TRIMS - 2 POCKETS L (GV078GL)
- STENS Safety Glasses - Polycarbonate Lens Filters 99.9% Of Harmful Uv Rays (751-634)
- NMC Caution Wheels Must Be Chocked Sign, C70AB (C70AB)
- CAROLINA SHOE Size 13EE Men's Logger Boot Steel Work Boot, Brown (CA9821)
- CAROLINA SHOE Size 11EEEE Men's Logger Boot Steel Work Boot, Brown (CA9821)
- CAROLINA SHOE Size 10D Men's Logger Boot Steel Work Boot, Brown (CA9821)
- CAROLINA SHOE Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- CAROLINA SHOE Size 6 Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 8EE Men's Logger Boot Steel Work Boot, Black (CA9823)
- CAROLINA SHOE Size 9EEEE Men's Logger Boot Steel Work Boot, Brown (CA9821)
- Carolina Shoe Steel Toe Boots