Shop All Steel Toe Boots
Carolina Shoe
Size 13 Men's 8 in Work Boot Steel Work Boot, Brown
Mfr # CA3557
Zoro # G1920919
product price: $134.99
/pr
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Width EE
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA3557
- Zoro # G1920919
- UPC # 726363653577
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | EE |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Footwear Width | EE |
Footwear Size | 13 |
Size (PRINT) | 13 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number CA3557
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety® BearKat® BK310AF Safety Glasses BK3, Clear Anti-Fog Lens, Clear Frame (BK310AF)
- HILLMAN 2" Blk #3 Adhesive (839384)
- QUICK DAM Bucket 10ft Flood Barriers, PK5 (QDGG10-5)
- PLASTICS R UNIQUE Truck Parking Block, Yellow, 8 ft., Lags (71096TBY-LAGS)
- CAROLINA SHOE Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 9-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 10D Men's Logger Boot Steel Work Boot, Brown (CA5821)
- CAROLINA SHOE Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 11EE Men's 6 in Work Boot Steel Work Boot, Brown (599)
- CARHARTT Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 8M)
- Carolina Shoe Foot Protection