Shop All Steel Toe Boots
Carolina Shoe
Size 12EE Men's Logger Boot Steel Work Boot, Brown
Mfr # CA5821
Zoro # G8618723
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Logger Boot
- Gender Men's
- Width EE
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carolina Shoe
- MFR # CA5821
- Zoro # G8618723
- UPC # 094729102084
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | EE |
Footwear Width | 2E |
Height | 8 in |
Heel Height | 1 in or Greater |
Footwear Size | 12 |
Size (PRINT) | 12 |
Overall Height | 8 in |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 12, Static Dissipative No, Style Number CA5821
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERMARK Please Repair Divots Sign with Hunter Green Stake Kit (EV122601)
- MARCOM Training Booklet, Warehouse Safety, PK15 (B0002410EM)
- 5.11 Military/Tactical Boot, 8" H, Size 9, PR (12417)
- KINCO Men's Outdoor Suede Work Gloves Yellow L 1 pair (1927-L)
- CAROLINA SHOE Size 7-1/2 Men's Logger Boot Steel Work Boot, Brown (CA9821)
- CAROLINA SHOE Size 12D Men's Logger Boot Steel Work Boot, Black (CA9823)
- CAROLINA SHOE Size 10-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 8-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- CAROLINA SHOE Size 11-1/2EEEE Men's Logger Boot Steel Work Boot, Brown (CA5821)
- WOLVERINE Size 5 Men's 6 in Work Boot Steel Work Boot, Brown (W05679)
- Carolina Shoe Steel Toe Boots