Shop All Composite Toe Boots and Shoes
Carolina Shoe
Size 12 Men's Logger Boot Composite Work Boot, Brown
Mfr # CA7521
Zoro # G9062733
product price: $234.99
/pr
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Width E
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA7521
- Zoro # G9062733
- UPC # 726363500536
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | E |
Footwear Width | E |
Height | 8 in |
Heel Height | 1 in or Greater |
Footwear Size | 12 |
Size (PRINT) | 12 |
Overall Height | 8 in |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width E, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 12, Static Dissipative No, Style Number CA7521
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A5, Bicep Gusset, Thumbhole, Orange, 18 in Length (9178OT)
- QUICK DAM Flood Gate Doorway Protection, 30Lx26.5"H (QDFG30)
- MAJESTIC GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 12PK (35-1500/M)
- MILWAUKEE TOOL Hard Hat (48-73-1208)
- CAROLINA SHOE Work Boots, Mens, 12, E, Lea. Midso., 8inH, PR (CA9528)
- CAROLINA SHOE Size 6-1/2 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- CAROLINA SHOE Size 11 Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- CAROLINA SHOE Size 9-1/2 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- CAROLINA SHOE Size 9 4EE Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- CAROLINA SHOE Work Boots, 10.5, EE, Rubbr Outsole, 6inH, PR (CA5520)
- TIMBERLAND PRO 8-Inch Work Boot, W, 11, Black, PR (TB0A5R7K001)
- Carolina Shoe Foot Protection