Shop All Steel Toe Shoes
Carolina Shoe
Size 12 Men's Athletic Shoe Aluminum Work Shoe, Dark Gray
Mfr # CA1900
Zoro # G902568292
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width EE
- Upper Color Gray
- Predominant Footwear Color Gray
- Conductive No
- Midsole Material EVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA1900
- Zoro # G902568292
- UPC # 726363702688
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Width | EE |
Footwear Width | EE |
Size | 12 |
Footwear Size | 12 |
Size (PRINT) | 12 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Chemical Resisting Sole No, Color Dark Gray, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number CA1900, Toe Cap Material Aluminum, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULD & GOODRICH Duty Belt, Universal, Black Weave, 52 In (F/LB59-52WBR)
- BRK 10 Year Battery-Powered Ionization Smoke Detector (1046857)
- THOROGOOD SHOES Work Boots, Composite, Black, Men, 12W, PR (804-6444)
- LUMAPRO Exit Sign, ABS, LED, 2W, 14in. H, Red (40CP84)
- FLORSHEIM Size 11-1/2 Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- REEBOK Athletic High-Top Shoe, W, 12, Gray (RB3404)
- NEW BALANCE Athletic Shoe, EEEE, 15, Blue, PR (MIDEVOLBL-15-4E)
- TIMBERLAND PRO Loafer Shoe, W, 7, Black, PR (TB187528001)
- REEBOK Work Shoes, 13, M, Black, Steel, Mens, PR (RB4093)
- REEBOK Safety Shoe, 10-1/2, M, Black, Composite, PR (RB4039)
- MELLOW WALK Size 9 Women's Loafer Shoe Steel Work Shoe, Black (4085 : 9E)
- Carolina Shoe Steel Toe Shoes