Shop All Steel Toe Boots
Carolina Shoe
Size 12 Men's 8 in Work Boot Steel Work Boot, Brown
Mfr # CA3557
Zoro # G1920867
product price: $134.99
/pr
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA3557
- Zoro # G1920867
- UPC # 726363653676
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | D |
Heel Height | Less Than 1/2 in |
Height | 8 in |
Footwear Width | D |
Footwear Size | 12 |
Overall Height | 8 in |
Size (PRINT) | 12 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number CA3557
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Dura Quilt 56 Bib Trouser-Yel-L (56001-12-1-YEL-L)
- 3M Rescue and Descent Device (3327100)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40225)
- CARHARTT Wrk Boots, Mens, 9.5, W, Insulatd, Drk Brn, PR (CMF8389-9.5W)
- CAROLINA SHOE Size 8-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 11 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 17 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- CAROLINA SHOE Size 12 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- CAROLINA SHOE Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- GENUINE GRIP Men Leather Work Boot, 6", 9M, PR (1021-9M)
- Carolina Shoe Foot Protection