Shop All Steel Toe Boots
Carolina Shoe
Size 12 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # CA9599
Zoro # G9036203
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA9599
- Zoro # G9036203
- UPC # 726363437344
- Country of Origin Viet Nam
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | EE |
Heel Height | 3/4 in |
Height | 6 in |
Footwear Width | 2E |
Footwear Size | 12 |
Overall Height | 6 in |
Size (PRINT) | 12 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number CA9599
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hairnet, White, Universal, PK144 (1TTU1)
- OPTIC MAX Light Blue Safety Glasses, Full Polycarbonate Lens (100LB)
- GE Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Blue (GG610XL)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGYSM000600)
- CAROLINA SHOE Size 11-1/2EEEE Men's Logger Boot Steel Work Boot, Brown (CA5821)
- CAROLINA SHOE Size 10-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 13 Men's Logger Boot Steel Work Boot, Black (CA9823)
- CAROLINA SHOE Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 15EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 9D Men's Logger Boot Steel Work Boot, Brown (CA5821)
- ARIAT Size 8-1/2 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- Carolina Shoe Foot Protection