Shop All Steel Toe Boots
Carolina Shoe
Size 12 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # CA7558
Zoro # G9070223
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA7558
- Zoro # G9070223
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | D |
Heel Height | 1/2 in |
Footwear Width | D |
Height | 6 in |
Footwear Size | 12 |
Size (PRINT) | 12 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELIDE FIRE Rated For ABC Type Fires Mono Ammonium Phosphate Dry Chemical Agent Not U S Coast Guard Approved (ELY6)
- BRADY Floor Tape, Yellow, 3.5 inx10 in, Foot, PK10 (170092)
- REFRIGIWEAR Cold Protection Glove Liners, Moisture Wicking Lining, Universal (0302RBLKOSA)
- ZORO SELECT Traffic Cone, 6 In.Orange (6FGY7)
- CAROLINA SHOE Size 13EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 8-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 9-1/2EE Men's Logger Boot Steel Work Boot, Black (CA9823)
- CAROLINA SHOE Size 9-1/2 Men's Logger Boot Steel Work Boot, Brown (CA9821)
- CAROLINA SHOE Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Brown (GB00517 W 105)
- Carolina Shoe Steel Toe Boots