Shop All Steel Toe Boots
Carolina Shoe
Size 12-1/2 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 508
Zoro # G6267499
product price: $299.99
/pr
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Boot Material All Leather
- Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # 508
- Zoro # G6267499
- UPC # 726363154654
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 12 1/2 |
Width | EE |
Footwear Width | 2E |
Heel Height | 1/2 in |
Height | 6 in |
Footwear Size | 12 1/2 |
Size (PRINT) | 12 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard External, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12 1/2, Static Dissipative No, Style Number 508, Toe Cap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Knee Pro Ultra Flex III Hinged Knee Pads - Pair, Black (S96111)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (RF6YL)
- VIKING Open Road 150D Jkt w/Hood-Ylw (2910JY-XL)
- 212 PERFORMANCE Fire Resistant Leather Palm Cut 5 Welder and Fabricator Gloves, Medium (FRLPC5-05-009)
- CAROLINA SHOE Size 6 Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 7 Men's Logger Boot Steel Work Boot, Brown (CA9821)
- CAROLINA SHOE Size 11-1/2D Men's Logger Boot Steel Work Boot, Brown (CA9821)
- CAROLINA SHOE Size 13EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 10 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 10D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- WOLVERINE Size 8 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- Carolina Shoe Steel Toe Boots