Shop All Steel Toe Boots
Carolina Shoe
Size 11EE Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # CA7558
Zoro # G9070311
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carolina Shoe
- MFR # CA7558
- Zoro # G9070311
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | EE |
Footwear Width | EE |
Height | 6 in |
Heel Height | 1/2 in |
Footwear Size | 11 |
Size (PRINT) | 11 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR Goodyear "Commercial Moderna" Rubber Stair Treads - 10" x 36" (6 Pack) (10-104-018-6pk)
- NMC Hearing Protection Required Walk On Floor Sign, WFS16 (WFS16)
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSA6R)
- BRADY ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, 3 Pack of 300 Each, 300PK (SCN07-3)
- CAROLINA SHOE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 9-1/2EE Men's Logger Boot Steel Work Boot, Black (CA9823)
- CAROLINA SHOE Size 13D Men's Logger Boot Steel Work Boot, Brown (CA9821)
- CAROLINA SHOE Size 13EE Men's Logger Boot Steel Work Boot, Brown (1821)
- ARIAT Size 14D Men's Western Boot Steel Work Boot, Brown (10006961)
- Carolina Shoe Foot Protection