Shop All Steel Toe Boots
Carolina Shoe
Size 11-1/2EEEE Men's Logger Boot Steel Work Boot, Brown
Mfr # CA5821
Zoro # G8618836
product price: $184.99
/pr
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Logger Boot
- Gender Men's
- Width EEEE
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA5821
- Zoro # G8618836
- UPC # 726363508655
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | EEEE |
Footwear Width | 4E |
Heel Height | 1 in or Greater |
Height | 8 in |
Footwear Size | 11 1/2 |
Overall Height | 8 in |
Size (PRINT) | 11 1/2 |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 11 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, S, Black (935CHS)
- GE Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, Black (GG601M)
- TOWA Full Coated PVC Gloves, PVC Chemical protection--Great Grip in Oil-Rough Palm Finish PR (FC1P12-06-XXL)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2880HS)
- CAROLINA SHOE Size 10-1/2D Men's Logger Boot Steel Work Boot, Brown (CA5821)
- CAROLINA SHOE Size 13EEEE Men's Logger Boot Steel Work Boot, Brown (CA5821)
- CAROLINA SHOE Size 9D Men's Logger Boot Steel Work Boot, Brown (CA5821)
- CAROLINA SHOE Size 11-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 7W Women's Logger Boot Steel Work Boot, Brown (CA1421)
- CAROLINA SHOE Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- CAT FOOTWEAR Size 9W Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- Carolina Shoe Steel Toe Boots