Shop All Steel Toe Boots
Carolina Shoe
Size 11-1/2EE Men's Logger Boot Steel Work Boot, Brown
Mfr # 1821
Zoro # G9060134
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Logger Boot
- Gender Men's
- Width EE
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # 1821
- Zoro # G9060134
- UPC # 726363081127
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | EE |
Height | 8 in |
Footwear Width | 2E |
Heel Height | 1 in or Greater |
Footwear Size | 11 1/2 |
Size (PRINT) | 11 1/2 |
Overall Height | 8 in |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 1821
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 472W33 (472W33)
- ANSELL Strl Clnrm Glvs, Polyisoprene, 6.5, PK200 (83-500)
- GATOR GRIP Traction Tape, Black, 1"x60 ft. (SG3101B)
- OCCUNOMIX OccuNomix Traditional Absorbent Cellulose Sweatbands 100/Pack, SBR100 (SBR100)
- CAROLINA SHOE Size 7-1/2 Men's Logger Boot Steel Work Boot, Brown (1821)
- CAROLINA SHOE Size 14EEEE Men's Logger Boot Steel Work Boot, Brown (1821)
- CAROLINA SHOE Size 13EE Men's Logger Boot Steel Work Boot, Brown (1821)
- CAROLINA SHOE Size 13EEEE Men's Logger Boot Steel Work Boot, Brown (CA5821)
- CAROLINA SHOE Size 9-1/2D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 13 Men's Logger Boot Steel Work Boot, Black (CA9823)
- KEEN Size 7 Men's Hiker Boot Steel Work Boot, Brown (1007024)
- Carolina Shoe Foot Protection