Shop All Steel Toe Boots
Carolina Shoe
Size 11-1/2D Men's Logger Boot Steel Work Boot, Brown
Mfr # CA9821
Zoro # G8620534
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Logger Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carolina Shoe
- MFR # CA9821
- Zoro # G8620534
- UPC # 094729125007
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | D |
Heel Height | 1 in or Greater |
Footwear Width | D |
Height | 8 in |
Footwear Size | 11 1/2 |
Overall Height | 8 in |
Size (PRINT) | 11 1/2 |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number CA9821
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, PVC, L, 1 PR (7714R-10-V)
- PORTWEST Bizflame Crew Neck T-Shirt, L (FR01)
- NEWSTRIPE Stencil, 4", Number Kit 0-9, 1/8", (10000905)
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-3254)
- CAROLINA SHOE Size 12E Men's Logger Boot Steel Work Boot, Brown (CA9821)
- CAROLINA SHOE Size 9EEEE Men's Logger Boot Steel Work Boot, Brown (CA9821)
- CAROLINA SHOE Size 9D Men's Logger Boot Steel Work Boot, Brown (CA9821)
- CAROLINA SHOE Size 7W Women's Logger Boot Steel Work Boot, Brown (CA1421)
- CAROLINA SHOE Size 8-1/2 Women's Logger Boot Steel Work Boot, Brown (CA1421)
- CAROLINA SHOE Size 13EEEE Men's Logger Boot Steel Work Boot, Brown (CA5821)
- JUSTIN ORIGINAL WORKBOOTS Size 6-1/2 Women's Western Boot Steel Work Boot, Brown (GY9991)
- Carolina Shoe Steel Toe Boots