Shop All Steel Toe Boots
Carolina Shoe
Size 11-1/2D Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 508
Zoro # G8614776
product price: $299.99
/pr
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # 508
- Zoro # G8614776
- UPC # 094729124345
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | D |
Height | 6 in |
Footwear Width | D |
Heel Height | 1/2 in |
Footwear Size | 11 1/2 |
Overall Height | 6 in |
Size (PRINT) | 11 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 508
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-XL)
- NMC Caution Automatic Machine Start Sign, Bil, 10 in Height, 18 in Width, Rigid Plastic (CBA10R)
- WERNER Body Belt, 2 D-Rings, Size XL (M210004)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472X43 (472X43)
- CAROLINA SHOE Size 12D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 10-1/2D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 11D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 13EEEE Men's Logger Boot Steel Work Boot, Brown (CA5821)
- CAROLINA SHOE Size 9-1/2EE Men's Logger Boot Steel Work Boot, Black (CA9823)
- CAROLINA SHOE Size 9EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- GEORGIA BOOT Size 11 Men's 6 in Work Boot Steel 6-Inch Work Boot, Soggy Copper Kettle (G6395)
- Carolina Shoe Foot Protection