Shop All Steel Toe Boots
Carolina Shoe
Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # CA7558
Zoro # G9070214
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA7558
- Zoro # G9070214
- UPC # 726363596331
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | D |
Heel Height | 1/2 in |
Footwear Width | D |
Height | 6 in |
Footwear Size | 11 1/2 |
Overall Height | 6 in |
Size (PRINT) | 11 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 11 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Back Support Belt, L, 38"- 43", Black, Adjustable (GR540L)
- GLOBAL INDUSTRIAL Emergency Eyewash, 16 Oz., 1 Bottle (708567)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 10 ft. - Black Rubber Mats (03_101_WAB_4)
- GVS-RPB Hose 1/2IN (NV2036)
- CAROLINA SHOE Size 8-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 8 Men's Logger Boot Steel Work Boot, Brown (CA9821)
- CAROLINA SHOE Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 12, Tan, PR (55332-TAN-120)
- Carolina Shoe Foot Protection