Shop All Composite Toe Boots and Shoes
Carolina Shoe
Size 10 Women's 6 in Work Boot Composite Work Boot, Brown
Mfr # CA1626
Zoro # G1920718
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Gender Women's
- Color Brown
- Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carolina Shoe
- MFR # CA1626
- Zoro # G1920718
- UPC # 726363644889
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Width | W |
Footwear Width | W |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 10 |
Size (PRINT) | 10 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 10, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Mechanical Prusik, Zigzag Plus (D022BA00)
- BROTHER INTERNATIONAL White on Black 1 2'' Tape (TZE335)
- US WEIGHT Steel Frame Sign Holder (U2507)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 13 5/8in, 2.01W (EDG 2 G EL M6)
- CAROLINA SHOE Wrk Boots, Mens, 12, EEE, Thinsulate, 8inH, PR (CA7521)
- CAROLINA SHOE Work Boots, Mens, 9, D, EVA Midsole, 6inH, PR (CA5520)
- CAROLINA SHOE Work Boots, 9.5, EEE, Lea. Midso., 8inH, PR (CA9528)
- CAROLINA SHOE Size 14 Men's Logger Boot Composite Work Boot, Brown (CA7522)
- CAROLINA SHOE Loafer Shoe, W, 10 1/2, Brown, PR (CA5595)
- CAROLINA SHOE Loafer Shoe, M, 14, Brown, PR (CA5595)
- NEW BALANCE Athletic Shoe, D, 14, Black, PR (MIDLOGIBL-14D)
- Carolina Shoe Composite Toe Boots and Shoes