Shop All Composite Toe Boots and Shoes
Carolina Shoe
Size 10 Men's 6" Work Boot Composite Work Boot, Brown
Mfr # CA5520
Zoro # G9034541
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style 6" Work Boot
- Gender Men's
- Color Brown
- Width EEEE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carolina Shoe
- MFR # CA5520
- Zoro # G9034541
- UPC # 726363509072
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Width | EEEE |
Footwear Width | 4E |
Heel Height | 3/4" |
Height | 6" |
Footwear Size | 10 |
Size (PRINT) | 10 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 4in.Hx, 6in.W, Warning Arc Flash, PK5 (145972)
- PIP Top Grain Cowhide Protector, Size 11, PR (148-4000/11)
- WBOX IN/OUTDR SIREN/STROB TAMP (0E-SRNSTROBT)
- 3M Floor Marking Tape, Yellow, 36 yd, PK4 (971)
- CAROLINA SHOE Size 10-1/2 Men's 6" Work Boot Composite Work Boot, Brown (CA5520)
- CAROLINA SHOE Size 12EEEE Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- CAROLINA SHOE Work Boots, Mens, 13, D, EVA Midsole, 6inH, PR (CA5520)
- CAROLINA SHOE Size 15 Men's 8 in Work Boot Composite Work Boot, Brown (CA9528)
- CAROLINA SHOE Work Boots, Mens, 12, EEE, 8inH, Brown, PR (CA7921)
- CAROLINA SHOE Loafer Shoe, W, 10 1/2, Brown, PR (CA5595)
- GEORGIA BOOT AMP LT Logger Composite Toe Low Heel Waterproof Work Boot, 115M (GB00238)
- Carolina Shoe Foot Protection