Shop All Steel Toe Boots
Carolina Shoe
Size 10-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # CA7558
Zoro # G9070302
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA7558
- Zoro # G9070302
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | EE |
Heel Height | 1/2 in |
Footwear Width | EE |
Height | 6 in |
Footwear Size | 10 1/2 |
Overall Height | 6 in |
Size (PRINT) | 10 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Kids' Element Boot (KEL501 M 040)
- SAFETY TECHNOLOGY INTERNATIONAL Internal Contact Assembly (KIT-UB-1C)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 8, PR (96-002)
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10194798)
- CAROLINA SHOE Size 8-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 10EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 12D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 13D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 7 Men's Logger Boot Steel Work Boot, Brown (CA9821)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- Carolina Shoe Foot Protection