Shop All Steel Toe Boots
Carolina Shoe
Size 10-1/2D Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 508
Zoro # G8614751
product price: $299.99
/pr
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # 508
- Zoro # G8614751
- UPC # 726363154388
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | D |
Height | 6 in |
Footwear Width | D |
Heel Height | 1/2 in |
Footwear Size | 10 1/2 |
Size (PRINT) | 10 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 508
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Yellow (33L678)
- WATSON GLOVES Stealth Hero - Medium PR (373-M)
- HILLMAN English White Notice Sign 6 in. H X 4 in. W, 6PK (843238)
- AIGNER INDEX Label Holder, Clear, Slide In, PK25 (AV-1256)
- CAROLINA SHOE Size 10D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 13EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 11-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- CAROLINA SHOE Size 8EE Men's Logger Boot Steel Work Boot, Black (CA9823)
- CAROLINA SHOE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- CAROLINA SHOE Size 11D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- Carolina Shoe Foot Protection