Shop All Steel Toe Boots
Carolina Shoe
Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown
Mfr # CA3557
Zoro # G1920812
product price: $134.99
/pr
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA3557
- Zoro # G1920812
- UPC # 726363653645
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | D |
Footwear Width | D |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 10 1/2 |
Size (PRINT) | 10 1/2 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number CA3557
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trim Line Base, Rubber, 1 in H, 17 in L, 15 1/4 in W, Black (03-752-10)
- SIGNMISSION OSHA Danger Sign, Door Blocked Not An Entry, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-DS-A-710-V-2144)
- RADIANS Radians Premium Goatskin Driver, Size XL (RWG4742XL)
- SPILLTECH Absorbent Roll, Universal, Light, PK12 (GRSF1550S)
- CAROLINA SHOE Size 12D Men's Logger Boot Steel Work Boot, Black (CA9823)
- CAROLINA SHOE Size 13EE Men's Logger Boot Steel Work Boot, Black (CA9823)
- CAROLINA SHOE Size 4 Women's Logger Boot Steel Work Boot, Brown (CA1421)
- CAROLINA SHOE Size 12E Men's Logger Boot Steel Work Boot, Brown (CA9821)
- CAROLINA SHOE Size 9-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- CAROLINA SHOE Size 14EE Men's Logger Boot Steel Work Boot, Brown (1821)
- KEEN Size 8-1/2 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- Carolina Shoe Foot Protection