Shop All Composite Toe Boots and Shoes
Carolina Shoe
Size 10-1/2 Men's 6" Work Boot Composite Work Boot, Brown
Mfr # CA5520
Zoro # G9061561
product price: $174.99
/pr
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6" Work Boot
- Toe Type Composite
- Gender Men's
- Color Brown
- Width EEEE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA5520
- Zoro # G9061561
- UPC # 726363557653
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10-1/2 |
Width | EEEE |
Footwear Width | 4E |
Height | 6" |
Heel Height | 3/4" |
Footwear Size | 10 1/2 |
Overall Height | 6 in |
Size (PRINT) | 10 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Standard Weight 18 Oz Knit Wrist M, PK12 (9401KM)
- MCR SAFETY Mechanics Gloves, L, White/Brown/Red, Spandex Fabric/TPR (PD2903L)
- BRADY Label, 5in.Hx, 7in.W, Danger Arc Flash, PK5 (145975)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-116 (FS-17-116)
- CAROLINA SHOE Size 10 Men's 6" Work Boot Composite Work Boot, Brown (CA5520)
- CAROLINA SHOE Size 6 Women's 6 in Work Boot Composite Work Boot, Brown (CA1626)
- CAROLINA SHOE Size 11 4E Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- CAROLINA SHOE Wrk Boots, Mens, 10, D, Textured, 6inH, Brn, PR (CA5520)
- CAROLINA SHOE Size 14 Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- CAROLINA SHOE Work Boots, Mens, 14, EE, Lace Up, Oxford, PR (CA1520)
- AVENGER SAFETY FOOTWEAR Size 11.5 FOREMAN ROMEO CT, MENS PR (A7111-11.5W)
- Carolina Shoe Foot Protection