Shop All Steel Toe Shoes
Carolina Shoe
Oxford Shoes, 10, EE, Brown, Alloy, PR
Mfr # CA3580
Zoro # G2568148
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ASTM Footwear Class F2413-11 I/75 C/75
- Style Number CA3580
- Completely Non Metallic No
- Footwear Width 2E
- Predominant Footwear Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # CA3580
- Zoro # G2568148
- UPC # 726363654833
- Country of Origin Viet Nam
- Category Steel Toe Shoes
Dimensions
Footwear Width | 2E |
Height | Low |
Size | 10 |
Heel Height | Less Than 1/2 in |
Footwear Size | 10 |
Width | EE |
Size (PRINT) | 10 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number CA3580
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x30 (74273)
- AVENGER SAFETY FOOTWEAR Size 10 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- HY-KO Sign Posted Legal 11X11In (YP-1)
- DANNER 8 Size Men's 6 in Work Boot Steel Work Boot , Brown/Black (12533-8EE)
- REEBOK Safety Shoe, 7-1/2, M, Navy, Steel, PR (RB308)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 11, 2E Width (582072BLK110)
- WOLVERINE Oxford Shoes, Composite, Mn, 7-1/2EW, PR (W02372)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 11-1/2, Blk, PR (RK6761)
- REEBOK Size 11 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- CAT FOOTWEAR Womens Tess Steel Toe, 5.5, M, PR (P91009)
- FLORSHEIM Oxford Shoes, Comp, Mn, 12D, PR (FS2400)
- Carolina Shoe Steel Toe Shoes