Shop All Plain-Toe Work Boots and Shoes
Carolina Shoe
Men's 8 in Work Boot Steel
Mfr # 505
Zoro # G8615887
product price: $309.99
/pr
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Steel
- Width D
- Footwear Style 8 in Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carolina Shoe
- MFR # 505
- Zoro # G8615887
- UPC # 094729103814
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Width | D |
Footwear Width | D |
Height | 8 in |
Heel Height | 3/4 in |
Footwear Size | 13 |
Size (PRINT) | 13 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 505
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, XL (V1023550U-XL)
- BRADY Breaker Lockout (BL03)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (475367)
- SIGNMISSION OSHA Danger Decal, Propane No Smoking No Open Flames, 24in X 18in Decal, 18" W, 24" L, Landscape (OS-DS-D-1824-L-19467)
- CAROLINA SHOE Wrk Boots, Mens, 15, D, Insulatd, 8inH, Brn, PR (CA4821)
- CAROLINA SHOE Wrk Boots, Men, 12, EEE, Taibrlle(R), 8inH, PR (CA9028)
- CAROLINA SHOE Work Boots, Mens, 9, D, Welted, 8inH, Black, PR (CA8823)
- CAROLINA SHOE Men's 8 in Work Boot Steel (505 SZ: 6.5EE)
- CAROLINA SHOE Work Boots, Mens, 8, D, Welted, 8inH, Black, PR (CA8823)
- CAROLINA SHOE Work Boots, Mens, 8, EEEE, Insulated, Brn, PR (CA4821)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00539 W 095)
- Carolina Shoe Plain-Toe Work Boots and Shoes