Shop All Plain-Toe Work Boots and Shoes
Carolina Shoe
Men's 8 in Work Boot Steel
Mfr # 505
Zoro # G8615835
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Footwear Style 8 in Work Boot
- Gender Men's
- Toe Type Steel
- Width D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carolina Shoe
- MFR # 505
- Zoro # G8615835
- UPC # 094729093924
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Width | D |
Footwear Width | D |
Height | 8 in |
Heel Height | 3/4 in |
Footwear Size | 10 |
Size (PRINT) | 10 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 505
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL TOP CROLL chest harness with integrated CROLL, Large (8-13mm rope) (C081CA00)
- ZORO SELECT Tag, Brass, Yellow, 2" Hx2" W, Round, PK100 (41882)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XS, 12PK (19-D322/XS)
- VIKING Viking FR Insulated 50C 300D Parka, XL (3957FRJ-XL)
- CAROLINA SHOE Men's 8 in Work Boot Steel (505)
- CAROLINA SHOE Wrk Boots, Mens, 13, D, Welted, 8inH, Black, PR (CA8823)
- CAROLINA SHOE Wrk Boots, Mens, 11.5, EEEE, Insulatd, Brn, PR (CA4821)
- CAROLINA SHOE Work Boots, Mens, 14, EE, Welted, 8inH, Blk, PR (CA8823)
- CAROLINA SHOE Wrk Boots, Mens, 12, D, Welted, 8inH, Black, PR (CA8823)
- CAROLINA SHOE Wrk Boots, Mens, 7.5, EEEE, Insulated, Brn, PR (CA4821)
- VIKING 12 Unisex Black (VW49T-12)
- Carolina Shoe Plain-Toe Work Boots and Shoes